Mid Table
- Mfr # 354SGS
- Zoro # G723433908
product price:Â
$
1,379.99
/ea
Key Features
Product Type
Table
Tabletop Material
Laminate
Overall Height
25 in
Tabletop Thickness
1 1/4 in
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 354SGS
- Zoro #
- G723433908
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 25 in
- Tabletop Thickness
- 1 1/4 in
- Overall Width
- 39 in
- Overall Depth
- 38 in
- Fits Chest Size
Details
- Product Type
- Table
- Tabletop Material
- Laminate
- Accepts Ballast
- Ballast Accepted
- Standards
- ISO
- Frame Color
- Stone Gray
- Model Name
- Summit Mid Range Table
- Features
- Structural Material
- Polyethylene
- Item
- Mid Table
- Assembly
- Partially Assembled
- Tabletop Color
- Stone Gray
Description
Mid Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.