Shop CORTECH
See all product information
Create Account
Table
- Mfr # 484MS
- Zoro # G523427886
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Flammability Standards
CAL 133, UL 94 HB
Standards
ISO
Includes Game Top
No Game Top
Overall Width
27 in
Tabletop Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 484MS
- Zoro #
- G523427886
- UPC #
- 819085015546
- Country of Origin
- United States
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- ISO
- Includes Game Top
- No Game Top
- Tabletop Material
- Polyethylene
- Tabletop Color
- Moss
- Frame Color
- Moss
- Item
- Table
- Product Type
- Table
- Features
- Compact, Angled Shape for use Beside or Between Seating, Factory Weighting or On-Site Fill Available (Limited Capacity), Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components
- Model Name
- Endurance(TM) Wedge Table
- Accepts Ballast
- Ballast Accepted
- Assembly
- Partially Assembled
- Structural Material
- Polyethylene
Dimensions
- Overall Width
- 27 in
- Overall Height
- 16 1/2 in
- Overall Depth
- 19 in
- Fits Chest Size
- Compact, Angled Shape for use Beside or Between Seating, Factory Weighting or On-Site Fill Available (Limited Capacity), Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.