Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Table
- Mfr # 342BYS
- Zoro # G323436743
product price:Â
$
1,235.99
/ea
Key Features
Frame Color
Burgundy
Overall Height
18 in
Tabletop Thickness
1 1/4 in
Model Name
Summit Side Table
Overall Depth
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342BYS
- Zoro #
- G323436743
- UPC #
- -
- Country of Origin
- United States
- Item
- Low Table
- Frame Color
- Burgundy
- Model Name
- Summit Side Table
- Accepts Ballast
- Ballast Accepted
- Tabletop Color
- Burgundy
- Features
- Tabletop Material
- Laminate
- Product Type
- Table
- Standards
- ISO
- Assembly
- Partially Assembled
- Structural Material
- Polyethylene
Dimensions
- Overall Height
- 18 in
- Tabletop Thickness
- 1 1/4 in
- Overall Depth
- 22 in
- Overall Width
- 22 in
- Fits Chest Size
Description
Low Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.