Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Table
- Mfr # 342SES
- Zoro # G323434824
product price:Â
$
1,235.99
/ea
Key Features
Standards
ISO
Model Name
Summit Side Table
Product Type
Table
Tabletop Thickness
1 1/4 in
Tabletop Color
Seagrass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342SES
- Zoro #
- G323434824
- UPC #
- -
- Country of Origin
- United States
- Standards
- ISO
- Model Name
- Summit Side Table
- Product Type
- Table
- Tabletop Color
- Seagrass
- Features
- Frame Color
- Seagrass
- Item
- Low Table
- Structural Material
- Polyethylene
- Tabletop Material
- Laminate
- Assembly
- Partially Assembled
- Accepts Ballast
- Ballast Accepted
Dimensions
- Tabletop Thickness
- 1 1/4 in
- Overall Depth
- 22 in
- Overall Width
- 22 in
- Overall Height
- 18 in
- Fits Chest Size
Description
Low Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.