Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDABGN
- Zoro # G223436805
product price:Â
$
2,752.99
/ea
Key Features
Tabletop Material
High Pressure Laminate
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Includes Game Top
No Game Top
Flammability Standards
CAL 133, UL 94 HB
Support Style
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDABGN
- Zoro #
- G223436805
- UPC #
- -
- Country of Origin
- United States
- Tabletop Material
- High Pressure Laminate
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Item
- Anchor Table
- Includes Game Top
- No Game Top
- Flammability Standards
- CAL 133, UL 94 HB
- Support Style
- Cylinder
- Frame Color
- Black
- Model Name
- Endurance(TM) Round Base Table
- Assembly
- Partially Assembled
- Standards
- ISO 22196
- Accepts Ballast
- Ballast Not Accepted
- Structural Material
- Steel
- Product Type
- Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Shape
- Circle
- Tabletop Color
- Grey Nebula
- Number of Seals
- 4
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.