Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Table
- Mfr # 343GYS
- Zoro # G423436087
product price:Â
$
1,314.99
/ea
Key Features
Tabletop Color
Gray
Tabletop Material
Laminate
Features
Frame Color
Gray
Overall Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343GYS
- Zoro #
- G423436087
- UPC #
- -
- Country of Origin
- United States
- Tabletop Color
- Gray
- Tabletop Material
- Laminate
- Features
- Frame Color
- Gray
- Accepts Ballast
- Ballast Accepted
- Product Type
- Table
- Standards
- ISO
- Structural Material
- Polyethylene
- Item
- Low Table
- Model Name
- Summit Side Table
- Assembly
- Partially Assembled
Dimensions
- Overall Width
- 22 in
- Tabletop Thickness
- 1 1/4 in
- Overall Height
- 18 in
- Overall Depth
- 22 in
- Fits Chest Size
Description
Low Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.