Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 363CVS
- Zoro # G123436547
product price:Â
$
1,409.99
/ea
Key Features
Structural Material
Polyethylene
Tabletop Thickness
1 1/4 in
Overall Width
44 in
Frame Color
Canvas
Model Name
Summit Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 363CVS
- Zoro #
- G123436547
- UPC #
- -
- Country of Origin
- United States
- Structural Material
- Polyethylene
- Frame Color
- Canvas
- Model Name
- Summit Table
- Standards
- ISO
- Tabletop Material
- Laminate
- Includes Game Top
- No Game Top
- Tabletop Color
- Canvas
- Product Type
- Table
- Features
- Assembly
- Partially Assembled
- Item
- Table
- Accepts Ballast
- Ballast Accepted
Dimensions
- Tabletop Thickness
- 1 1/4 in
- Overall Width
- 44 in
- Overall Height
- 29 1/4 in
- Overall Depth
- 43 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.