Table
- Mfr # 484SGS
- Zoro # G223437154
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Stone Gray
Assembly
Partially Assembled
Overall Width
27 in
Flammability Standards
CAL 133, UL 94 HB
Overall Depth
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 484SGS
- Zoro #
- G223437154
- UPC #
- 819085018325
- Country of Origin
- United States
Dimensions
- Overall Width
- 27 in
- Overall Depth
- 19 in
- Overall Height
- 16 1/2 in
- Fits Chest Size
- Compact, Angled Shape for use Beside or Between Seating, Factory Weighting or On-Site Fill Available (Limited Capacity), Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components
Details
- Tabletop Color
- Stone Gray
- Assembly
- Partially Assembled
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Endurance(TM) Wedge Table
- Frame Color
- Stone Gray
- Structural Material
- Polyethylene
- Tabletop Material
- Polyethylene
- Product Type
- Table
- Features
- Compact, Angled Shape for use Beside or Between Seating, Factory Weighting or On-Site Fill Available (Limited Capacity), Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components
- Includes Game Top
- No Game Top
- Item
- Table
- Accepts Ballast
- Ballast Accepted
- Standards
- ISO
- Ballast Capacity
- 100 lb
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.