Anchor Table
- Mfr # 48R6DABTD
- Zoro # G823436670
product price:Â
$
3,677.99
/ea
Key Features
Tabletop Material
High Pressure Laminate
Shape
Circle
Overall Diameter
48 in
Structural Material
Steel
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48R6DABTD
- Zoro #
- G823436670
- UPC #
- -
- Country of Origin
- United States
- Tabletop Material
- High Pressure Laminate
- Shape
- Circle
- Structural Material
- Steel
- Frame Color
- Black
- Includes Game Top
- No Game Top
- Item
- Anchor Table
- Accepts Ballast
- Ballast Not Accepted
- Model Name
- Anchor Table J Leg
- Tabletop Color
- Grey Nebula
- Number of Seals
- 6
- Seat Color
- Tide
Dimensions
- Overall Diameter
- 48 in
- Overall Height
- 31 in
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.