Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
70in Dark Brown Two Drawer Buffet Table with Four Doors
- Mfr # 366213
- Zoro # G423439040
product price:Â
$
2,107.99
/ea
Key Features
Glass Doors
No
Sliding Doors
No
Length
31 in
Depth
18 in
Purposeful Distressing Type
No Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366213
- Zoro #
- G423439040
- UPC #
- -
- Country of Origin
- China
- Glass Doors
- No
- Sliding Doors
- No
- Purposeful Distressing Type
- No Distressing
- Item
- Sideboards
- Door Included
- Yes
- Style
- Modern
- Includes
- Yes
- Number of Drawers
- 2
- Silverware Tray
- No
- Sideboard Type
- Buffet Table
- Material
- Manufactured Wood
- Assembly Required
- Full Assembly Needed
- Color
- Dark Brown
Dimensions
- Length
- 31 in
- Depth
- 18 in
- Width
- 70 in
- Size
- 70 x 18 x 31 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This buffet table, made of durable manufactured wood, combines style and functionality effortlessly. With two drawers and shelves included, you can conveniently organize your items and keep your living space clutter-free. The dark brown color adds a touch of modern elegance to any room. Complete with a sleek countertop made of manufactured wood, this sideboard is the perfect addition to your home decor. 31-inch H x 70-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.