Anchor Table
- Mfr # 42RDABCLADA
- Zoro # G823434355
product price:Â
$
2,331.99
/ea
Key Features
Includes Mounting Hardware
Mounting Hardware Included
Support Style
Cylinder
Shape
Circle
Tabletop Material
High Pressure Laminate
Overall Height
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDABCLADA
- Zoro #
- G823434355
- UPC #
- -
- Country of Origin
- United States
- Includes Mounting Hardware
- Mounting Hardware Included
- Support Style
- Cylinder
- Shape
- Circle
- Tabletop Material
- High Pressure Laminate
- Includes Game Top
- No Game Top
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Anchor Table
- Model Name
- ADA Anchor Table J Leg
- Standards
- ISO 22196
- Accepts Ballast
- Ballast Not Accepted
- Product Type
- Table
- Structural Material
- Steel
- Tabletop Color
- Grey Nebula
- Assembly
- Partially Assembled
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Frame Color
- Black
- ADA Compliant
- ADA Compliant
- Number of Seals
- 3
- Seat Color
- Claylight
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.