Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66749CVGT
- Zoro # G723431096
product price:Â
$
1,470.99
/ea
Key Features
Shape
Circle
Overall Height
29 in
Overall Depth
42 in
Accepts Ballast
Ballast Accepted
Model Name
Endurance(TM) 42 in Round X-Base Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66749CVGT
- Zoro #
- G723431096
- UPC #
- 819085018684
- Country of Origin
- United States
- Shape
- Circle
- Accepts Ballast
- Ballast Accepted
- Model Name
- Endurance(TM) 42 in Round X-Base Table
- Tabletop Color
- Canvas
- Item
- Table
- Includes Game Top
- Game Top Included
- Product Type
- Table
- Ballast Capacity
- 100 lb
- Tabletop Material
- Polyethylene
- Frame Color
- Canvas
- Structural Material
- Polyethylene
Dimensions
- Overall Height
- 29 in
- Overall Depth
- 42 in
- Overall Diameter
- 42 in
- Overall Width
- 42 in
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.