Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
70in Black Solid Wood Sideboard with Four Glass Doors
- Mfr # 380208
- Zoro # G923440492
product price:Â
$
2,102.99
/ea
Key Features
Includes
No
Length
32 in
Commercial Use
No
Width
70 in
Door Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380208
- Zoro #
- G923440492
- UPC #
- -
- Country of Origin
- India
- Includes
- No
- Commercial Use
- No
- Door Included
- Yes
- Glass Doors
- Yes
- Sideboard Type
- Sideboard
- Style
- Industrial
- Assembly Required
- No Assembly Needed
- Purposeful Distressing Type
- No Distressing
- Item
- Sideboards
- Finish
- Natural
- Material
- Solid Wood
- Color
- Black
Dimensions
- Length
- 32 in
- Width
- 70 in
- Depth
- 18 in
- Size
- 18 x 70 x 32 in
Description
Glass doors give this solid wood sideboard a luminous and unique designer touch, while the shelves provide ample storage space. The industrial style of this black cabinet offers a versatile and chic addition to your home decor. Made from hard-wearing materials, including a solid wood countertop, this piece combines functionality with modern aesthetics. Open the glass doors to showcase your favorite items and enhance the fashion quotient of any room. 32-inch H x 70-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.