Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDUBMSADA
- Zoro # G823432603
product price:Â
$
1,987.99
/ea
Key Features
Model Name
Endurance(TM) Round Base Table
Assembly
Partially Assembled
Flammability Standards
CAL 133, UL 94 HB
Overall Height
31 in
Standards
ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDUBMSADA
- Zoro #
- G823432603
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Endurance(TM) Round Base Table
- Assembly
- Partially Assembled
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- ISO 22196
- ADA Compliant
- ADA Compliant
- Tabletop Color
- Grey Nebula
- Frame Color
- Black
- Tabletop Material
- High Pressure Laminate
- Includes Game Top
- No Game Top
- Product Type
- Table
- Structural Material
- Steel
- Item
- Anchor Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Shape
- Circle
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Support Style
- Cylinder
- Accepts Ballast
- Ballast Not Accepted
- Number of Seals
- 3
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.