Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mid Table
- Mfr # 354MSS
- Zoro # G923436631
product price:Â
$
1,379.99
/ea
Key Features
Structural Material
Polyethylene
Frame Color
Moss
Standards
ISO
Accepts Ballast
Ballast Accepted
Overall Width
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 354MSS
- Zoro #
- G923436631
- UPC #
- -
- Country of Origin
- United States
- Structural Material
- Polyethylene
- Frame Color
- Moss
- Standards
- ISO
- Accepts Ballast
- Ballast Accepted
- Model Name
- Summit Mid Range Table
- Features
- Item
- Mid Table
- Tabletop Material
- Laminate
- Tabletop Color
- Moss
- Assembly
- Partially Assembled
- Product Type
- Table
Dimensions
- Overall Width
- 39 in
- Overall Height
- 25 in
- Overall Depth
- 38 in
- Tabletop Thickness
- 1 1/4 in
- Fits Chest Size
Description
Mid Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.