Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 668CVS
- Zoro # G923430684
product price:Â
$
1,223.99
/ea
Key Features
Standards
ISO 22196
Tabletop Color
Canvas
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Frame Color
Canvas
Ballast Capacity
200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668CVS
- Zoro #
- G923430684
- UPC #
- 819085018448
- Country of Origin
- United States
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Standards
- ISO 22196
- Tabletop Color
- Canvas
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Frame Color
- Canvas
- Ballast Capacity
- 200 lb
- Accepts Ballast
- Ballast Accepted
- Item
- Table
- Support Style
- Cylinder
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Game Top
- No Game Top
- Shape
- Circle
- Assembly
- Partially Assembled
- Product Type
- Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Model Name
- Endurance(TM) Round Base Table
- Tabletop Material
- Polyethylene
- Structural Material
- Polyethylene
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.