Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDABTDADA
- Zoro # G423430658
product price:Â
$
2,087.99
/ea
Key Features
Standards
ISO 22196
Overall Depth
42 in
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Flammability Standards
CAL 133, UL 94 HB
Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDABTDADA
- Zoro #
- G423430658
- UPC #
- -
- Country of Origin
- United States
- Standards
- ISO 22196
- Item
- Anchor Table
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Flammability Standards
- CAL 133, UL 94 HB
- Shape
- Square
- Accepts Ballast
- Ballast Accepted
- ADA Compliant
- ADA Compliant
- Tabletop Material
- Polyethylene
- Frame Color
- Tide
- Support Style
- Cylinder
- Product Type
- Table
- Model Name
- Endurance(TM) Round Base Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Structural Material
- Polyethylene
- Tabletop Color
- Tide
- Assembly
- Partially Assembled
- Seat Color
- Tide
- Number of Seals
- 3
Dimensions
- Overall Depth
- 42 in
- Overall Width
- 42 in
- Overall Height
- 28 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.