Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDUBCVADA
- Zoro # G923436723
product price:Â
$
1,743.99
/ea
Key Features
Overall Depth
42 in
Flammability Standards
CAL 133, UL 94 HB
Includes Mounting Hardware
Mounting Hardware Included
Model Name
Endurance(TM) Round Base Table
Product Type
Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42SDUBCVADA
- Zoro #
- G923436723
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 42 in
- Overall Width
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Mounting Hardware
- Mounting Hardware Included
- Model Name
- Endurance(TM) Round Base Table
- Product Type
- Table
- Assembly
- Partially Assembled
- Frame Color
- Black
- Shape
- Square
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Game Top
- No Game Top
- Support Style
- Cylinder
- Structural Material
- Steel
- Tabletop Material
- High Pressure Laminate
- Item
- Anchor Table
- Standards
- ISO 22196
- ADA Compliant
- ADA Compliant
- Tabletop Color
- Grey Nebula
- Accepts Ballast
- Ballast Not Accepted
- Seat Color
- Canvas
- Number of Seals
- 3
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.