Nightstand
- Mfr # 7602SE
- Zoro # G323436705
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Model Name
Endurance(TM) Nightstand
Ligature Resistant
Ligature Resistant
Number of Shelves
2
Shelf Weight Capacity
500 lb
Features
2 cu ft Internal Storage, Bolt to the Wall or Floor Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Molded-In Shelving for Open Storage of Personal Items, No Steel or Wood Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7602SE
- Zoro #
- G323436705
- UPC #
- 819085017113
- Country of Origin
- United States
- Model Name
- Endurance(TM) Nightstand
- Ligature Resistant
- Ligature Resistant
- Number of Shelves
- 2
- Shelf Weight Capacity
- 500 lb
- Features
- 2 cu ft Internal Storage, Bolt to the Wall or Floor Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Molded-In Shelving for Open Storage of Personal Items, No Steel or Wood Components
- Color
- Seagrass
- Item
- Nightstand
- Standards
- ISO 22196
- Flammability Standards
- CAL 133, UL 94 HB
- Distance Between Shelves
- 6 in
- Material
- Polyethylene
- Product Type
- Nightstand
- Shell Material
- Polyethylene
- Wire Color
- Seagrass
- Traction Material
- Polyethylene
Dimensions
- Shelf Depth
- 15 1/2 in
- Shelf Width
- 14 in
- Overall Depth
- 18 in
- Overall Width
- 21 in
- Overall Height
- 22 in
- Fits Chest Size
- 2 cu ft Internal Storage, Bolt to the Wall or Floor Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Molded-In Shelving for Open Storage of Personal Items, No Steel or Wood Components
Description
Nightstand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.