Shop CORTECH
See all product information
Create Account
Nightstand
- Mfr # 7602TD
- Zoro # G023427409
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Model Name
Endurance(TM) Nightstand
Features
2 cu ft Internal Storage, Bolt to the Wall or Floor Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Molded-In Shelving for Open Storage of Personal Items, No Steel or Wood Components
Shelf Width
14 in
Ligature Resistant
Ligature Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7602TD
- Zoro #
- G023427409
- UPC #
- 819085012378
- Country of Origin
- United States
- Material
- Polyethylene
- Model Name
- Endurance(TM) Nightstand
- Features
- 2 cu ft Internal Storage, Bolt to the Wall or Floor Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Molded-In Shelving for Open Storage of Personal Items, No Steel or Wood Components
- Ligature Resistant
- Ligature Resistant
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Nightstand
- Product Type
- Nightstand
- Color
- Tide
- Number of Shelves
- 2
- Standards
- ISO 22196
- Shelf Weight Capacity
- 500 lb
- Distance Between Shelves
- 6 in
- Shell Material
- Polyethylene
- Wire Color
- Tide
- Traction Material
- Polyethylene
Dimensions
- Shelf Width
- 14 in
- Overall Height
- 22 in
- Shelf Depth
- 15 1/2 in
- Overall Depth
- 18 in
- Overall Width
- 21 in
- Fits Chest Size
- 2 cu ft Internal Storage, Bolt to the Wall or Floor Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Molded-In Shelving for Open Storage of Personal Items, No Steel or Wood Components
Description
Nightstand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.