Rail
- Mfr # 7702CL
- Zoro # G623436993
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
4 in
Ligature Resistant
Ligature Resistant
Standards
ISO, UL GreenGuard Gold Certified
Overall Width
61 1/2 in
Flammability Standards
UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7702CL
- Zoro #
- G623436993
- UPC #
- -
- Country of Origin
- United States
- Ligature Resistant
- Ligature Resistant
- Standards
- ISO, UL GreenGuard Gold Certified
- Flammability Standards
- UL 94 HB
- Model Name
- Wall Bunk Safety Rails
- Features
- Attaches to Safety Rail and Ladder with Tamper-Resistant Hardware Provided, Bolts to the Wall Via Concealed Pilot Holes, Space-Saving for Double Bunk Use
- Color
- Claylight
- Product Type
- Safety Rail
- Item
- Rail
- Includes Mounting Hardware
- Mounting Hardware Included
- Material
- Polyethylene
- Shell Material
- Polyethylene
- Wire Color
- Claylight
- Traction Material
- Polyethylene
Dimensions
- Overall Depth
- 4 in
- Overall Width
- 61 1/2 in
- Overall Height
- 12 in
- Fits Chest Size
- Attaches to Safety Rail and Ladder with Tamper-Resistant Hardware Provided, Bolts to the Wall Via Concealed Pilot Holes, Space-Saving for Double Bunk Use
Description
Rail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.