Shelf
- Mfr # 7600CL
- Zoro # G023431833
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Standards
ISO
Overall Height
5 in
Ligature Resistant
Ligature Resistant
Model Name
Endurance(TM) All Purpose Shelf
Overall Depth
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600CL
- Zoro #
- G023431833
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 5 in
- Overall Depth
- 6 in
- Overall Width
- 15 in
- Shelf Depth
- 6 in
- Shelf Width
- 15 in
- Fits Chest Size
- Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, No Steel or Wood Components
Details
- Standards
- ISO
- Ligature Resistant
- Ligature Resistant
- Model Name
- Endurance(TM) All Purpose Shelf
- Number of Shelves
- 1
- Features
- Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, No Steel or Wood Components
- Distance Between Shelves
- 0 in
- Flammability Standards
- CAL 133
- Item
- Shelf
- Shelf Weight Capacity
- 500 lb
- Material
- Polyethylene
- Product Type
- Shelf/Step
- Color
- Claylight
- Shell Material
- Polyethylene
- Wire Color
- Claylight
Description
Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.