Shelf
- Mfr # 8600TD
- Zoro # G523433061
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Shelf Width
16 in
Ligature Resistant
Ligature Resistant
Features
Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Can be Installed in Either Direction Depending on Application and User Preference, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, No Steel or Wood Components
Number of Shelves
1
Standards
ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8600TD
- Zoro #
- G523433061
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shelf Width
- 16 in
- Shelf Depth
- 10 in
- Overall Width
- 16 in
- Overall Depth
- 10 in
- Overall Height
- 8 in
- Fits Chest Size
- Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Can be Installed in Either Direction Depending on Application and User Preference, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, No Steel or Wood Components
Details
- Item
- Shelf
- Ligature Resistant
- Ligature Resistant
- Features
- Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Can be Installed in Either Direction Depending on Application and User Preference, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, No Steel or Wood Components
- Number of Shelves
- 1
- Standards
- ISO
- Material
- Polyethylene
- Model Name
- Endurance(TM) All Purpose Shelf 2.0
- Product Type
- Shelf/Step
- Distance Between Shelves
- 0 in
- Color
- Tide
- Shelf Weight Capacity
- 500 lb
- Flammability Standards
- CAL 133
- Shell Material
- Polyethylene
- Wire Color
- Tide
Description
Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.