Shop CORTECH
See all product information
Create Account
Side Table
- Mfr # 126484OC
- Zoro # G023434988
product price:Â
$
455.99
/ea
Free Shipping & Returns
Key Features
Structural Material
Polyethylene
Shape
Square
Model Name
Endurance(TM) Cube
Accepts Ballast
Ballast Accepted
Tabletop Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 126484OC
- Zoro #
- G023434988
- UPC #
- 819085013269
- Country of Origin
- United States
- Structural Material
- Polyethylene
- Shape
- Square
- Model Name
- Endurance(TM) Cube
- Accepts Ballast
- Ballast Accepted
- Tabletop Material
- Polyethylene
- Assembly
- Partially Assembled
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- ISO
- Tabletop Color
- Overcast
- Item
- Side Table
- Features
- Complements Sabre, Sentinel, Crew and Other Molded Seating, Functions as a Low Table, Side Surface or Filler Piece, Inherently Antimicrobial Surface for Long-Term Cleanliness, Single-Piece Molded Design with no Metal or Wood Components
- Frame Color
- Overcast
Dimensions
- Overall Height
- 15 in
- Overall Width
- 24 in
- Overall Depth
- 24 in
- Fits Chest Size
- Complements Sabre, Sentinel, Crew and Other Molded Seating, Functions as a Low Table, Side Surface or Filler Piece, Inherently Antimicrobial Surface for Long-Term Cleanliness, Single-Piece Molded Design with no Metal or Wood Components
Description
Side Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.