Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stool
- Mfr # 331OCS
- Zoro # G523434594
product price:Â
$
660.99
/ea
Key Features
Seat Color
Overcast
Overall Width
20 in
Features
Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Overall Height
18 in
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 331OCS
- Zoro #
- G523434594
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 20 in
- Overall Height
- 18 in
- Overall Depth
- 21 in
- Seat Depth
- 20 in
- Seat Height
- 18 in
- Seat Width
- 20 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Seat Color
- Overcast
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Accepts Ballast
- Ballast Accepted
- Leg Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Product Type
- Stool
- Seat Material
- Polyethylene
- Item
- Stool
- Includes Mounting Hardware
- No Mounting Hardware
- Model Name
- Summit Veldura Stool
- Assembly
- Assembled
- Flammability Standards
- CAL 133, UL 94 HB
- Leg Color
- Overcast
- Standards
- GreenGuard Gold Certified, ISO
- Includes Arms
- No Arms
Description
Stool, Leg Color Overcast, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.