Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stool
- Mfr # 330BG
- Zoro # G023431284
product price:Â
$
351.99
/ea
Key Features
Accepts Ballast
Ballast Accepted
Assembly
Assembled
Flammability Standards
CAL 133, UL 94 HB
Seat Color
Blue/Gray
Overall Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 330BG
- Zoro #
- G023431284
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 18 in
- Seat Width
- 20 in
- Seat Height
- 18 in
- Overall Depth
- 21 in
- Seat Depth
- 20 in
- Overall Width
- 20 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Accepts Ballast
- Ballast Accepted
- Assembly
- Assembled
- Flammability Standards
- CAL 133, UL 94 HB
- Seat Color
- Blue/Gray
- Item
- Stool
- Leg Material
- Polyethylene
- Includes Arms
- No Arms
- Model Name
- Summit Stool
- Standards
- GreenGuard Gold Certified, ISO
- Includes Mounting Hardware
- No Mounting Hardware
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Product Type
- Stool
- Leg Color
- Blue/Gray
- Weight Capacity
- 1,000 lb
- Seat Material
- Polyethylene
Description
Stool, Leg Color Blue/Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.