Stool
- Mfr # 331MB
- Zoro # G223435549
product price:Â
$
525.99
/ea
Key Features
Flammability Standards
CAL 133, UL 94 HB
Includes Arms
No Arms
Accepts Ballast
Ballast Accepted
Seat Material
Polyethylene
Leg Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 331MB
- Zoro #
- G223435549
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Width
- 20 in
- Seat Depth
- 20 in
- Seat Height
- 18 in
- Overall Height
- 18 in
- Overall Depth
- 21 in
- Overall Width
- 20 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Arms
- No Arms
- Accepts Ballast
- Ballast Accepted
- Seat Material
- Polyethylene
- Leg Material
- Polyethylene
- Leg Color
- Midnight Blue
- Assembly
- Assembled
- Weight Capacity
- 1,000 lb
- Includes Mounting Hardware
- No Mounting Hardware
- Item
- Stool
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Standards
- GreenGuard Gold Certified, ISO
- Product Type
- Stool
- Model Name
- Summit Veldura Stool
Description
Stool, Leg Color Midnight Blue, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.