Stool
- Mfr # 331AQ
- Zoro # G723429369
product price:Â
$
525.99
/ea
Key Features
Seat Material
Polyethylene
Overall Width
20 in
Assembly
Assembled
Model Name
Summit Veldura Stool
Seat Depth
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 331AQ
- Zoro #
- G723429369
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 20 in
- Seat Depth
- 20 in
- Overall Height
- 18 in
- Seat Height
- 18 in
- Overall Depth
- 21 in
- Seat Width
- 20 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Seat Material
- Polyethylene
- Item
- Stool
- Assembly
- Assembled
- Model Name
- Summit Veldura Stool
- Flammability Standards
- CAL 133, UL 94 HB
- Accepts Ballast
- Ballast Accepted
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Seat Color
- Aqua
- Leg Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO
- Includes Mounting Hardware
- No Mounting Hardware
- Product Type
- Stool
- Leg Color
- Aqua
- Includes Arms
- No Arms
- Weight Capacity
- 1,000 lb
Description
Stool, Leg Color Aqua, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.