Shop CORTECH
See all product information
Create Account
Stool
- Mfr # 7901TD
- Zoro # G423436889
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Model Name
Endurance(TM) Floor Mounted Stool
Seat Height
15 1/2 in
Assembly
Assembled
Leg Material
Polyethylene
Overall Depth
16 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7901TD
- Zoro #
- G423436889
- UPC #
- 819085012897
- Country of Origin
- United States
Dimensions
- Seat Height
- 15 1/2 in
- Overall Depth
- 16 1/2 in
- Seat Width
- 12 in
- Overall Width
- 16 1/2 in
- Seat Depth
- 12 in
- Overall Height
- 15 1/2 in
- Fits Chest Size
- Bolts Directly to the Floor Through Concealed Mounting Points (Hardware not Provided), Commonly used in Cells with Desks or Other Fixed Furniture, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Rounded Edges and Smooth Surfaces Improve Safety
Details
- Model Name
- Endurance(TM) Floor Mounted Stool
- Assembly
- Assembled
- Leg Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Stool
- Includes Arms
- No Arms
- Features
- Bolts Directly to the Floor Through Concealed Mounting Points (Hardware not Provided), Commonly used in Cells with Desks or Other Fixed Furniture, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Rounded Edges and Smooth Surfaces Improve Safety
- Seat Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Product Type
- Stool
- Seat Color
- Tide
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Color
- Tide
- Includes Mounting Hardware
- No Mounting Hardware
Description
Stool, Leg Color Tide, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Bolts Directly to the Floor Through Concealed Mounting Points (Hardware not Provided), Commonly used in Cells with Desks or Other Fixed Furniture, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Rounded Edges and Smooth Surfaces Improve Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.