Table
- Mfr # 3072DPS
- Zoro # G723434523
product price:Â
$
2,331.99
/ea
Key Features
Model Name
Endurance Steel Leg Laminate Table
Overall Height
29 in
Structural Material
High Pressure Laminate
Frame Color
Black
Accepts Ballast
Ballast Not Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3072DPS
- Zoro #
- G723434523
- UPC #
- 819085016314
- Country of Origin
- United States
- Item
- Table
- Model Name
- Endurance Steel Leg Laminate Table
- Structural Material
- High Pressure Laminate
- Frame Color
- Black
- Accepts Ballast
- Ballast Not Accepted
- Includes Game Top
- No Game Top
- Tabletop Material
- High Pressure Laminate
- Shape
- Square
- Product Type
- Table
- Tabletop Color
- Grey Nebula
Dimensions
- Overall Height
- 29 in
- Overall Diameter
- 36 in
- Overall Width
- 36 in
- Overall Depth
- 36 in
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.