Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 363MSS
- Zoro # G423437688
product price:Â
$
1,409.99
/ea
Key Features
Overall Height
29 1/4 in
Overall Width
44 in
Includes Game Top
No Game Top
Tabletop Thickness
1 1/4 in
Standards
ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 363MSS
- Zoro #
- G423437688
- UPC #
- -
- Country of Origin
- United States
- Includes Game Top
- No Game Top
- Standards
- ISO
- Frame Color
- Moss
- Model Name
- Summit Table
- Tabletop Material
- Laminate
- Item
- Table
- Structural Material
- Polyethylene
- Product Type
- Table
- Assembly
- Partially Assembled
- Features
- Accepts Ballast
- Ballast Accepted
- Tabletop Color
- Moss
Dimensions
- Overall Height
- 29 1/4 in
- Overall Width
- 44 in
- Tabletop Thickness
- 1 1/4 in
- Overall Depth
- 43 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.