Table
- Mfr # 42SDPS
- Zoro # G023429243
product price:Â
$
2,048.99
/ea
Key Features
Includes Game Top
No Game Top
Shape
Square
Overall Depth
42 in
Model Name
Endurance Steel Leg Laminate Table
Tabletop Material
High Pressure Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42SDPS
- Zoro #
- G023429243
- UPC #
- 819085013665
- Country of Origin
- United States
Dimensions
- Overall Depth
- 42 in
- Overall Width
- 42 in
- Overall Height
- 29 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Includes Game Top
- No Game Top
- Shape
- Square
- Model Name
- Endurance Steel Leg Laminate Table
- Tabletop Material
- High Pressure Laminate
- Support Style
- Cylinder
- Includes Mounting Hardware
- Mounting Hardware Included
- Tabletop Color
- Grey Nebula
- Standards
- ISO 22196
- Frame Color
- Black
- Structural Material
- High Pressure Laminate
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Product Type
- Table
- Accepts Ballast
- Ballast Not Accepted
- Assembly
- Partially Assembled
- Item
- Table
- Flammability Standards
- CAL 133, UL 94 HB
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.