Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 668MSGT
- Zoro # G223436621
product price:Â
$
1,336.99
/ea
Key Features
Overall Diameter
42 in
Overall Height
28 in
Includes Mounting Hardware
Mounting Hardware Included
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Flammability Standards
CAL 133, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668MSGT
- Zoro #
- G223436621
- UPC #
- 819085015652
- Country of Origin
- United States
- Includes Mounting Hardware
- Mounting Hardware Included
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Endurance(TM) Round Base Table
- Tabletop Color
- Moss
- Item
- Table
- Structural Material
- Polyethylene
- Standards
- ISO 22196
- Shape
- Circle
- Support Style
- Cylinder
- Assembly
- Partially Assembled
- Tabletop Material
- Polyethylene
- Product Type
- Table
- Frame Color
- Moss
- Includes Game Top
- Game Top Included
- Accepts Ballast
- Ballast Accepted
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 28 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.