Shop CORTECH
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 36SDPS
- Zoro # G123430941
product price:Â
$
1,857.99
/ea
Key Features
Product Type
Table
Model Name
Endurance Steel Leg Laminate Table
Tabletop Color
Grey Nebula
Overall Diameter
36 in
Overall Depth
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36SDPS
- Zoro #
- G123430941
- UPC #
- 819085016130
- Country of Origin
- United States
- Product Type
- Table
- Model Name
- Endurance Steel Leg Laminate Table
- Tabletop Color
- Grey Nebula
- Tabletop Material
- High Pressure Laminate
- Accepts Ballast
- Ballast Not Accepted
- Structural Material
- High Pressure Laminate
- Item
- Table
- Shape
- Square
- Includes Game Top
- No Game Top
- Frame Color
- Black
Dimensions
- Overall Diameter
- 36 in
- Overall Depth
- 36 in
- Overall Width
- 36 in
- Overall Height
- 29 in
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.