Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDUBCV
- Zoro # G623436573
product price:Â
$
2,048.99
/ea
Key Features
Standards
ISO 22196
Accepts Ballast
Ballast Not Accepted
Shape
Square
Frame Color
Black
Tabletop Material
High Pressure Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDUBCV
- Zoro #
- G623436573
- UPC #
- -
- Country of Origin
- United States
- Standards
- ISO 22196
- Accepts Ballast
- Ballast Not Accepted
- Shape
- Square
- Frame Color
- Black
- Item
- Anchor Table
- Tabletop Material
- High Pressure Laminate
- Includes Game Top
- No Game Top
- Tabletop Color
- Grey Nebula
- Support Style
- Cylinder
- Model Name
- Endurance(TM) Round Base Table
- Assembly
- Partially Assembled
- Structural Material
- Steel
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Mounting Hardware
- Mounting Hardware Included
- Product Type
- Table
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Seat Color
- Canvas
- Number of Seals
- 4
Dimensions
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.