Table
- Mfr # 66750MS
- Zoro # G723434356
product price:Â
$
1,337.99
/ea
Key Features
Overall Height
29 in
Assembly
Partially Assembled
Includes Game Top
No Game Top
Support Style
X-Base
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66750MS
- Zoro #
- G723434356
- UPC #
- 819085013412
- Country of Origin
- United States
Dimensions
- Overall Height
- 29 in
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Item
- Table
- Assembly
- Partially Assembled
- Includes Game Top
- No Game Top
- Support Style
- X-Base
- Accepts Ballast
- Ballast Accepted
- Product Type
- Table
- Tabletop Color
- Moss
- Structural Material
- Polyethylene
- Ballast Capacity
- 100 lb
- Tabletop Material
- Polyethylene
- Standards
- ISO 22196
- Features
- Base Affixes to Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Shape
- Square
- Flammability Standards
- CAL 133, UL 94 HB
- Frame Color
- Moss
- Model Name
- Endurance(TM) 42 in Square X-Base Table
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.