Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 668OC
- Zoro # G823437158
product price:Â
$
1,133.99
/ea
Key Features
Accepts Ballast
Ballast Accepted
Model Name
Endurance(TM) Round Base Table
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Support Style
Cylinder
Shape
Circle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668OC
- Zoro #
- G823437158
- UPC #
- 819085015799
- Country of Origin
- United States
- Accepts Ballast
- Ballast Accepted
- Model Name
- Endurance(TM) Round Base Table
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Support Style
- Cylinder
- Shape
- Circle
- Item
- Table
- Frame Color
- Overcast
- Tabletop Material
- Polyethylene
- Includes Mounting Hardware
- Mounting Hardware Included
- Product Type
- Table
- Tabletop Color
- Overcast
- Assembly
- Partially Assembled
- Standards
- ISO 22196
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Game Top
- No Game Top
- Structural Material
- Polyethylene
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.