Shop CORTECH
See all product information
Create Account
Table
- Mfr # 484BGS
- Zoro # G723437203
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Overall Width
27 in
Flammability Standards
CAL 133, UL 94 HB
Assembly
Partially Assembled
Accepts Ballast
Ballast Accepted
Overall Height
16 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 484BGS
- Zoro #
- G723437203
- UPC #
- 819085015461
- Country of Origin
- United States
Dimensions
- Overall Width
- 27 in
- Overall Height
- 16 1/2 in
- Overall Depth
- 19 in
- Fits Chest Size
- Compact, Angled Shape for use Beside or Between Seating, Factory Weighting or On-Site Fill Available (Limited Capacity), Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components
Details
- Flammability Standards
- CAL 133, UL 94 HB
- Assembly
- Partially Assembled
- Accepts Ballast
- Ballast Accepted
- Frame Color
- Blue/Gray
- Structural Material
- Polyethylene
- Includes Game Top
- No Game Top
- Item
- Table
- Features
- Compact, Angled Shape for use Beside or Between Seating, Factory Weighting or On-Site Fill Available (Limited Capacity), Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components
- Product Type
- Table
- Ballast Capacity
- 100 lb
- Standards
- ISO
- Tabletop Color
- Blue/Gray
- Tabletop Material
- Polyethylene
- Model Name
- Endurance(TM) Wedge Table
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.