Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 670IGS
- Zoro # G123436783
product price:Â
$
1,223.99
/ea
Key Features
Model Name
Endurance(TM) Cascade Base Table
Frame Color
Indigo
Standards
ISO 22196
Overall Height
28 in
Flammability Standards
CAL 133, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670IGS
- Zoro #
- G123436783
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Endurance(TM) Cascade Base Table
- Frame Color
- Indigo
- Standards
- ISO 22196
- Flammability Standards
- CAL 133, UL 94 HB
- Product Type
- Table
- Structural Material
- Polyethylene
- Assembly
- Partially Assembled
- Tabletop Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Tabletop Color
- Indigo
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Mounting Hardware
- Mounting Hardware Included
- Item
- Table
- Shape
- Circle
Dimensions
- Overall Height
- 28 in
- Overall Depth
- 42 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.