Shop CORTECH
See all product information
Create Account
Table
- Mfr # 484TD
- Zoro # G623437273
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Includes Game Top
No Game Top
Flammability Standards
CAL 133, UL 94 HB
Assembly
Partially Assembled
Model Name
Endurance(TM) Wedge Table
Features
Compact, Angled Shape for use Beside or Between Seating, Factory Weighting or On-Site Fill Available (Limited Capacity), Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 484TD
- Zoro #
- G623437273
- UPC #
- 819085015577
- Country of Origin
- United States
Dimensions
- Overall Height
- 16 1/2 in
- Overall Depth
- 19 in
- Overall Width
- 27 in
- Fits Chest Size
- Compact, Angled Shape for use Beside or Between Seating, Factory Weighting or On-Site Fill Available (Limited Capacity), Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components
Details
- Includes Game Top
- No Game Top
- Flammability Standards
- CAL 133, UL 94 HB
- Assembly
- Partially Assembled
- Model Name
- Endurance(TM) Wedge Table
- Features
- Compact, Angled Shape for use Beside or Between Seating, Factory Weighting or On-Site Fill Available (Limited Capacity), Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components
- Accepts Ballast
- Ballast Accepted
- Tabletop Material
- Polyethylene
- Product Type
- Table
- Structural Material
- Polyethylene
- Tabletop Color
- Tide
- Item
- Table
- Frame Color
- Tide
- Standards
- ISO
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.