Table
- Mfr # 48RDGX
- Zoro # G223437482
product price:Â
$
1,903.99
/ea
Key Features
Product Type
Table
Frame Color
Black
Overall Width
48 in
Tabletop Color
Grey Nebula
Model Name
Endurance X-Base Laminate Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48RDGX
- Zoro #
- G223437482
- UPC #
- 819085016116
- Country of Origin
- United States
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 48 in
- Overall Height
- 29 in
- Overall Diameter
- 48 in
Details
- Product Type
- Table
- Frame Color
- Black
- Tabletop Color
- Grey Nebula
- Model Name
- Endurance X-Base Laminate Table
- Ballast Capacity
- 100 lb
- Shape
- Circle
- Item
- Table
- Accepts Ballast
- Ballast Accepted
- Tabletop Material
- High Pressure Laminate
- Structural Material
- High Pressure Laminate
- Includes Game Top
- No Game Top
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.