Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66749SEGT
- Zoro # G223436799
product price:Â
$
1,470.99
/ea
Key Features
Tabletop Color
Seagrass
Ballast Capacity
100 lb
Frame Color
Seagrass
Overall Height
29 in
Tabletop Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66749SEGT
- Zoro #
- G223436799
- UPC #
- 819085012644
- Country of Origin
- United States
- Tabletop Color
- Seagrass
- Ballast Capacity
- 100 lb
- Frame Color
- Seagrass
- Tabletop Material
- Polyethylene
- Shape
- Circle
- Model Name
- Endurance(TM) 42 in Round X-Base Table
- Structural Material
- Polyethylene
- Product Type
- Table
- Accepts Ballast
- Ballast Accepted
- Includes Game Top
- Game Top Included
- Item
- Table
Dimensions
- Overall Height
- 29 in
- Overall Depth
- 42 in
- Overall Diameter
- 42 in
- Overall Width
- 42 in
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.