Table
- Mfr # 668SDS
- Zoro # G723437227
product price:Â
$
1,223.99
/ea
Key Features
Shape
Circle
Structural Material
Polyethylene
Flammability Standards
CAL 133, UL 94 HB
Tabletop Material
Polyethylene
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668SDS
- Zoro #
- G723437227
- UPC #
- 819085015768
- Country of Origin
- United States
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Shape
- Circle
- Structural Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Tabletop Material
- Polyethylene
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Support Style
- Cylinder
- Assembly
- Partially Assembled
- Tabletop Color
- Sand
- Ballast Capacity
- 200 lb
- Model Name
- Endurance(TM) Round Base Table
- Product Type
- Table
- Frame Color
- Sand
- Includes Game Top
- No Game Top
- Includes Mounting Hardware
- Mounting Hardware Included
- Item
- Table
- Standards
- ISO 22196
- Accepts Ballast
- Ballast Accepted
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.