Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66750TD
- Zoro # G723437753
product price:Â
$
1,337.99
/ea
Key Features
Includes Game Top
No Game Top
Flammability Standards
CAL 133, UL 94 HB
Shape
Square
Model Name
Endurance(TM) 42 in Square X-Base Table
Tabletop Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66750TD
- Zoro #
- G723437753
- UPC #
- 819085013443
- Country of Origin
- United States
- Includes Game Top
- No Game Top
- Flammability Standards
- CAL 133, UL 94 HB
- Shape
- Square
- Model Name
- Endurance(TM) 42 in Square X-Base Table
- Tabletop Material
- Polyethylene
- Features
- Base Affixes to Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Standards
- ISO 22196
- Tabletop Color
- Tide
- Product Type
- Table
- Assembly
- Partially Assembled
- Structural Material
- Polyethylene
- Frame Color
- Tide
- Support Style
- X-Base
- Accepts Ballast
- Ballast Accepted
- Item
- Table
- Ballast Capacity
- 100 lb
Dimensions
- Overall Width
- 42 in
- Overall Height
- 29 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.