Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66751CVGT
- Zoro # G523437243
product price:Â
$
1,675.99
/ea
Key Features
Overall Depth
42 in
Support Style
X-Base
Overall Height
29 in
Assembly
Partially Assembled
Frame Color
Canvas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66751CVGT
- Zoro #
- G523437243
- UPC #
- -
- Country of Origin
- United States
- Support Style
- X-Base
- Assembly
- Partially Assembled
- Frame Color
- Canvas
- Accepts Ballast
- Ballast Accepted
- Ballast Capacity
- 100 lb
- Tabletop Color
- Canvas
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Table
- Features
- Base Affixes to Tabletop with Tamper-Resistant Screws or can be Ballasted with Sand Onsite, Easy to Clean, Sanitize and Maintain
- Tabletop Material
- Polyethylene
- Includes Game Top
- Game Top Included
- Shape
- Circle
- Structural Material
- Polyethylene
- Standards
- ISO 22196
- Product Type
- Table
- Model Name
- Endurance(TM) 48 in Round X-Base Table
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 29 in
- Overall Diameter
- 48 in
- Fits Chest Size
- Base Affixes to Tabletop with Tamper-Resistant Screws or can be Ballasted with Sand Onsite, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.