Table
- Mfr # 66751MS
- Zoro # G023431369
product price:Â
$
1,524.99
/ea
Key Features
Flammability Standards
CAL 133, UL 94 HB
Overall Depth
42 in
Structural Material
Polyethylene
Overall Height
29 in
Support Style
X-Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66751MS
- Zoro #
- G023431369
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 29 in
- Overall Diameter
- 48 in
- Fits Chest Size
- Base Affixes to Tabletop with Tamper-Resistant Screws or can be Ballasted with Sand Onsite, Easy to Clean, Sanitize and Maintain
Details
- Flammability Standards
- CAL 133, UL 94 HB
- Structural Material
- Polyethylene
- Support Style
- X-Base
- Item
- Table
- Accepts Ballast
- Ballast Accepted
- Product Type
- Table
- Includes Game Top
- No Game Top
- Frame Color
- Moss
- Features
- Base Affixes to Tabletop with Tamper-Resistant Screws or can be Ballasted with Sand Onsite, Easy to Clean, Sanitize and Maintain
- Tabletop Color
- Moss
- Model Name
- Endurance(TM) 48 in Round X-Base Table
- Ballast Capacity
- 100 lb
- Assembly
- Partially Assembled
- Shape
- Circle
- Standards
- ISO 22196
- Tabletop Material
- Polyethylene
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.