Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66751OCGT
- Zoro # G023437286
product price:Â
$
1,675.99
/ea
Key Features
Features
Base Affixes to Tabletop with Tamper-Resistant Screws or can be Ballasted with Sand Onsite, Easy to Clean, Sanitize and Maintain
Support Style
X-Base
Accepts Ballast
Ballast Accepted
Tabletop Color
Overcast
Frame Color
Overcast
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66751OCGT
- Zoro #
- G023437286
- UPC #
- 819085014778
- Country of Origin
- United States
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 29 in
- Overall Diameter
- 48 in
- Fits Chest Size
- Base Affixes to Tabletop with Tamper-Resistant Screws or can be Ballasted with Sand Onsite, Easy to Clean, Sanitize and Maintain
Details
- Features
- Base Affixes to Tabletop with Tamper-Resistant Screws or can be Ballasted with Sand Onsite, Easy to Clean, Sanitize and Maintain
- Support Style
- X-Base
- Accepts Ballast
- Ballast Accepted
- Tabletop Color
- Overcast
- Frame Color
- Overcast
- Product Type
- Table
- Ballast Capacity
- 100 lb
- Flammability Standards
- CAL 133, UL 94 HB
- Shape
- Circle
- Standards
- ISO 22196
- Tabletop Material
- Polyethylene
- Model Name
- Endurance(TM) 48 in Round X-Base Table
- Structural Material
- Polyethylene
- Assembly
- Partially Assembled
- Includes Game Top
- Game Top Included
- Item
- Table
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.