Table
- Mfr # 484CVS
- Zoro # G923435962
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Canvas
Tabletop Color
Canvas
Accepts Ballast
Ballast Accepted
Flammability Standards
CAL 133, UL 94 HB
Model Name
Endurance(TM) Wedge Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 484CVS
- Zoro #
- G923435962
- UPC #
- 819085018356
- Country of Origin
- United States
- Frame Color
- Canvas
- Tabletop Color
- Canvas
- Accepts Ballast
- Ballast Accepted
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Endurance(TM) Wedge Table
- Tabletop Material
- Polyethylene
- Includes Game Top
- No Game Top
- Standards
- ISO
- Features
- Compact, Angled Shape for use Beside or Between Seating, Factory Weighting or On-Site Fill Available (Limited Capacity), Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components
- Assembly
- Partially Assembled
- Ballast Capacity
- 100 lb
- Item
- Table
- Structural Material
- Polyethylene
- Product Type
- Table
Dimensions
- Overall Depth
- 19 in
- Overall Height
- 16 1/2 in
- Overall Width
- 27 in
- Fits Chest Size
- Compact, Angled Shape for use Beside or Between Seating, Factory Weighting or On-Site Fill Available (Limited Capacity), Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.