Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 668BNS
- Zoro # G723435155
product price:Â
$
1,223.99
/ea
Key Features
Overall Diameter
42 in
Frame Color
Brown
Overall Depth
42 in
Includes Mounting Hardware
Mounting Hardware Included
Shape
Circle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668BNS
- Zoro #
- G723435155
- UPC #
- 819085015799
- Country of Origin
- United States
- Frame Color
- Brown
- Includes Mounting Hardware
- Mounting Hardware Included
- Shape
- Circle
- Item
- Table
- Tabletop Color
- Brown
- Product Type
- Table
- Tabletop Material
- Polyethylene
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Model Name
- Endurance(TM) Round Base Table
- Flammability Standards
- CAL 133, UL 94 HB
- Structural Material
- Polyethylene
- Includes Game Top
- No Game Top
- Standards
- ISO 22196
- Ballast Capacity
- 200 lb
- Accepts Ballast
- Ballast Accepted
- Support Style
- Cylinder
- Assembly
- Partially Assembled
Dimensions
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.