Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mid Table
- Mfr # 353AQS
- Zoro # G223437475
product price:Â
$
1,336.99
/ea
Key Features
Model Name
Summit Mid Range Table
Frame Color
Aqua
Features
Product Type
Table
Overall Height
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 353AQS
- Zoro #
- G223437475
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Summit Mid Range Table
- Frame Color
- Aqua
- Features
- Product Type
- Table
- Structural Material
- Polyethylene
- Tabletop Color
- Aqua
- Standards
- ISO
- Tabletop Material
- Laminate
- Accepts Ballast
- Ballast Accepted
- Assembly
- Partially Assembled
- Item
- Mid Table
Dimensions
- Overall Height
- 25 in
- Overall Depth
- 38 in
- Tabletop Thickness
- 1 1/4 in
- Overall Width
- 39 in
- Fits Chest Size
Description
Mid Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.